Beli ntn bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  4. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  5. NTN Needle Roller Bearing with Thrust Ball Bearing NKX/Z Type (Laher Bambu)
    Mulai

    Rp139.900

    NTN Needle Roller Bearing with Thrust Ball Bearing NKX/Z Type (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Needle roller bearing
  6. TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  7. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  8. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  9. NSK Deep Groove Ball Bearing C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  10. Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    Mulai

    Rp12.999.900

    Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    atribut:
    • Load Center (mm): 600
    • Maximum Fork Height (mm): 205
    • Type: Hand Pallet
  11. NTN Square Flange Unit Without Oil Supply (Mounted Bearing)
    Mulai

    Rp239.900

Daftar Harga ntn bearing Terbaru October 2026
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Micro Ball Bearing (Laher)Rp21.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp31.900
NTN Insert Bearing (Laher)Rp119.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Needle Roller Bearing with Thrust Ball Bearing NKX/Z Type (Laher Bambu)Rp139.900
TIMKEN Tapered Roller Bearing Single (Laher Tirus)Rp56.900
NTN Tapered Roller Bearing 32000 Series (Laher Tirus)Rp75.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)